
CENTER LENS DESIGN, HDBASET INPUT, DUAL HDMI, MANUAL LENS, PROASSIST SOFTWARE WI
Mfr # NP-PV710UL-B1-13ZL
Zoro # G615576805
product price:Â $4,837.99
/ea
Free Shipping & Returns
Key Features
USB
Yes
Batteries Included
Yes
Depth
6.6"
Maximum Vertical Sync
85 Hz
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NP-PV710UL-B1-13ZL
Zoro #
G615576805
UPC #
805736078237
Country of Origin
China
Dimensions
Depth
6.6"
Height
16.2"
Width
19.8"
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.