Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

4,500 Lumen, XGA, 1.7x Zoom, LCD Classroom Projector (Discontinued)

  • Mfr # NP-ME453X
  • Zoro # G510069877
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP-ME453X
Zoro #
G510069877
UPC #
805736075083
Country of Origin
China

Description

ME Series projectors using LCD technology and a breakthrough lamp design provide all the essential features that you need to simply and reliably connect with your audience at a very affordable price. The bright 4500-lumen, XGA 1024 x 768 native resolution NEC ME453X is ideal for classrooms that need a clear image that can be seen all around the room. The ME Series offers an incredible lamp life up to 20,000 hours which reduces maintenance requirements and lowers total cost of ownership. The ME Series features a broad 1.7x zoom range that provides greater mount placement options for a more flexible installation in projector replacement applications. The environment is kept in mind with ECO Mode technology, a carbon savings meter and energy-saving features such as quick startup and auto power off. Built-in MultiPresenter functionality allows for screen sharing of up to 16 devices simultaneously via a wired or wireless connection wireless requires NP05LM1. MultiPresenter is Windows, MAC, Android and iOS compatible. No Internet access or WAN required

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.