Zoro Homepage

Display Digital Signage Display/Appliance

  • Mfr # MA491-PC5

  • Zoro # G515680787


product price: $2,553.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Width
43.4 in
Depth
2.4 in
Screen Size
49 in
Height
25.1 in
DisplayPort
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA491-PC5
Zoro #
G515680787
UPC #
805736075960
Country of Origin
Taiwan, Province of China

Dimensions

Width
43.4 in
Depth
2.4 in
Screen Size
49 in
Height
25.1 in
Bezel Width
0.61 in (B) x 0.49 in (L,R) x 0.47 in (T)

Details

Item
Digital Signage Display/Appliance
DisplayPort
Yes
HDMI
Yes
Number of DisplayPorts
3
High Dynamic Range Type
HDR10
VESA Mount Standard
300 x 300
Number of HDMI Inputs
2
Pixel Pitch
11 mil
Scan Format
2160p
Input Voltage
120V AC, 230V AC
Brightness
500 Nit
Display Resolution
3840 x 2160
Ethernet
Yes
Mounting
Wall Mount, Table Mount
Display Screen Type
LCD
Serial
Yes
USB
Yes
Green Environmental Attribute
ENERGY STAR 8.0; Environmentally Friendly
Includes
Power Cord (3m), HDMI Cable (2.0m), Wireless Remote Control, Batteries, Intel Celeron Coffee Lake Windows 10 IoT PC (SDM-VICW-IS - Integrated), Setup Guide
Operating System
Windows 10 IoT Enterprise
Series
MA
Backlight Technology
Edge LED
Wireless LAN
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.