Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

MultiSync 49 in. Wide Color Gamut Ultra High Definition Professional Display (Discontinued)

  • Mfr # P495
  • Zoro # G710090015
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P495
Zoro #
G710090015
UPC #
805736072785
Country of Origin
China

Description

Create pixel perfect imagery with the high-end panel quality of the new fully commercial NEC P Series large format displays. By implementing premium features and focusing on creating impressionable digital signage experiences, the P series gives customers an elite display option with its one-of-a-kind wide color gamut commercial panel coupled with the proprietary SpectraView Engine capabilities while also allowing customers the modularity possibilities to customize their product based on their needs and application. The new series contain a full metal mechanical chassis, allowing for a more robust design necesary for commercial applications while maintaining the attractive aesthetics that allow the focus of onlookers to be on what matters - the message. Robust connectivity options allow customers to have up-to-date connectivity options while also allowing for enhanced daisy chain capabilities when tying displays together for video or control signal distribution. The NEC P series boasts 700 cd/m2 brightness which is ideal for a majority of high end digital signage applications in restaurants, command and control, retail, museums and corporate environments when high-end and feature rich displays are necessary to convey important messaging.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.