Zoro Homepage

Display MultiSync Digital Signage Display

  • Mfr # P435-IR

  • Zoro # G715680723


product price: $4,159.99
/ea
Free Shipping & Returns

Key Features

Height
23.6 in
Depth
3.7 in
Width
39.5 in
HDMI
Yes
USB
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P435-IR
Zoro #
G715680723
UPC #
805736077070
Country of Origin
Taiwan, Province of China

Dimensions

Height
23.6 in
Screen Size
43 in
Depth
3.7 in
Width
39.5 in

Details

Item
Digital Signage Display
HDMI
Yes
USB
Yes
Green Environmental Attribute
ENERGY STAR 8.0; Environmentally Friendly
Number of Screens
1
VESA Mount Standard
300 x 300
Input Voltage
230V AC, 120V AC
Scan Format
2160p
Number of DisplayPorts
2
Backlight Technology
Edge LED
DisplayPort
Yes
Includes
3m Power cord, 2.0m HDMI cable, Wireless remote control, Batteries, Setup Guide
Number of Simultaneous Touchpoints
10
Pixel Pitch
9.8 mil
Ethernet
Yes
Number of HDMI Inputs
2
Mounting
Table Mount, Wall Mount
High Dynamic Range Type
HLG, PQ, HDR10
Display Screen Type
LCD
Series
P
Touchscreen
Yes
Multi-touch Screen
Yes
Serial
Yes
Brightness
700 Nit
Display Resolution
3840 x 2160

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.