
24 Led Backlit Lcd Monitor; Ips; 1920X1200; Ultra-Narrow Bezel; HDMI / (Discontinued)
- Mfr # EA245WMi-BK
- Zoro # G5755387
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EA245WMi-BK
Zoro #
G5755387
UPC #
-
Country of Origin
Unknown
Dimensions
Screen Size
24"
Height
13.7"
Width
20.9"
Depth
1.9"
Details
Speakers
Yes
Color
Black
Item
Monitor
Aspect Ratio
1899-12-30
Brightness
300 Nit
Product Type
LCD Monitor
Contrast Ratio
1,000:1
Description
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.