Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nec 32" LED Public Display Monitor, E327 E327

32" LED Public Display Monitor, E327 (Discontinued)

  • Mfr # E327
  • Zoro # G4332256
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E327
Zoro #
G4332256
UPC #
805736069686
Country of Origin
Unknown

Dimensions

Screen Size
32"

Details

HD Resolution
1080p
Item
Monitor

Description

32 inch LED Public Display Monitor with built-in ATSC (8-VSB, Clear-QAM)/NTSC tuner. 1920 x 1080 native resolution, HDMI x3, VGA, RCA Composite/Component, ON/OFF Scheduler, USB Media Player, USB Power Delivery, CEC, Integrated 10W x 2 Speakers, Wake On HDMI Functionality, RS-232C / LAN Control. Tabletop Stand not included (ST-32E)

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.