Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nec 42" Large Screen 9ms Component/VGA/HDMI LED LCD Monitor, w/Built-in TV E424

42" Large Screen 9ms Component/VGA/HDMI LED LCD Monitor, w/Built-in TV (Discontinued)

  • Mfr # E424
  • Zoro # G6261648
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E424
Zoro #
G6261648
UPC #
-
Country of Origin
Unknown

Dimensions

Screen Size
42"

Details

Item
LCD Monitor

Description

E424 42 inch Large Screen 1,200:1 9ms Component/VGA/HDMI LED LCD Monitor, w/ Built-in TV Tuner & Speakers (Black)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.