
48 Led Lcd Public Display Monitor 1920X1080 (Fhd)With Integrated Raspb (Discontinued)
- Mfr # V484-Rpi
- Zoro # G5757539
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
V484-Rpi
Zoro #
G5757539
UPC #
-
Country of Origin
Unknown
Dimensions
Screen Size
48"
Height
24.6"
Width
42.8"
Depth
2.2"
Details
HD Resolution
1080p
Item
Monitor
Color
Black
Product Type
Digital Signage Display
Brightness
500 Nit
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.