Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nec 55" Large-screen 3000:1 DVI/HDMI/DP/RJ45 LCD Monitor V551

55" Large-screen 3000:1 DVI/HDMI/DP/RJ45 LCD Monitor (Discontinued)

  • Mfr # V551
  • Zoro # G6257606
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V551
Zoro #
G6257606
UPC #
805736037920
Country of Origin
Unknown

Dimensions

Screen Size
55"

Details

Item
LCD Monitor

Description

V551 55 inch Large-screen 3000:1 8ms DVI/HDMI/DisplayPort/RJ45 LCD Monitor (Black), w/ Speakers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.