Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nec 65" 4K UHD Commercial Dply, E657Q E657Q

65" 4K UHD Commercial Dply, E657Q (Discontinued)

  • Mfr # E657Q
  • Zoro # G4343763
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E657Q
Zoro #
G4343763
UPC #
805736069761
Country of Origin
Unknown

Dimensions

Screen Size
65"
Width
57.6"
Depth
3.8"
Height
33.9"

Details

Product Type
Digital Signage Display
Color
Black
Brightness
350 Nit

Description

The 65" NEC E657Q, a direct-lit, commercial-grade display, is ideal for education, corporate and other digital signage applications. Compared to previous generation displays, this model's 4K UHD resolution and LED direct backlighting allows for higher visual acuity, reduced power consumption and localized dimming that gives a higher dynamic contrast ratio.The E657Q has an integrated ATSC/NTSC tuner and dual 10W speakers allow users to enjoy high-definition broadcast capabilities. This display also features a USB player in which video, audio or JPEG picture files can be loaded and played in sequence for signage purposes.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.