Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nec 86 Uhd Spectraview Engine Digital Signage Display w/ Built In Ops V864Q-PC4

86 Uhd Spectraview Engine Digital Signage Display w/ Built In Ops (Discontinued)

  • Mfr # V864Q-PC4
  • Zoro # G0172010
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V864Q-PC4
Zoro #
G0172010
UPC #
805736073218
Country of Origin
Unknown

Dimensions

Screen Size
86"

Details

Item
Commercial Display
HD Resolution
4K

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.