
86Inch Infinity Board Ver 2.0; Indcludes V864Q Display W Integrated Fl (Discontinued)
- Mfr # 3720-INF2-86
- Zoro # G8043320
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3720-INF2-86
Zoro #
G8043320
UPC #
-
Country of Origin
Unknown
Dimensions
Screen Size
86"
Height
43.3"
Width
75.9"
Depth
2.9"
Details
Product Type
Digital Signage Display
Brightness
500 Nit
Aspect Ratio
1899-12-30
Description
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.