Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Nec AccuSync 19in. 1,000:1 14ms VGA/DVI WLED LCD Monitor (Black) AS193I-BK

AccuSync 19in. 1,000:1 14ms VGA/DVI WLED LCD Monitor (Black) (Discontinued)

  • Mfr # AS193I-BK
  • Zoro # G5653068
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AS193I-BK
Zoro #
G5653068
UPC #
805736047967
Country of Origin
Unknown

Dimensions

Screen Size
19"
Width
16.2 in
Depth
2.7 in
Height
13.4 in
Width with Stand
16.24 in
Depth with Stand
8.07 in
Height with Stand
15.87 in

Details

Max. Resolution
1280 x 1024
Standards
ISO 9241-307 Class I, TCO Certified
Includes
(1) Power Cable, (1) Video Cable
Features
Carbon Footprint Meter, Cable Management, Intelligent Power Manager (IPM) System, Eco Mode, AccuColor
Color
Black
Item
LCD Monitor
Screen Refresh Rate
76 Hz
VGA
Yes
Screen Mode
SXGA
Backlight Technology
LED
Number of Screens
1
DVI
Yes
Vertical Viewing Angle
178°
Operating Power Consumption
18 W
Adjustable Display Angle
Yes
Horizontal Viewing Angle
178°
VESA Mount Compatible
Yes
Mounting
Desk
DisplayPort
No
HDCP Supported
Yes
Panel Technology
In-plane Switching (IPS)
HDMI
No
Aspect Ratio
5:4
Brightness
250 Nit
Standby Power Consumption
150 mW
Response Time Details
14 ms
Green Environmental Attribute
ENERGY STAR 6.0; TCO Certified Displays 6.0, Electronic Product Environmental Assessment Tool Silver (EPEAT Silver); Environmentally Friendly
Contrast Ratio
1,000:1
VESA Mount Standard
100 x 100
Horizontal Frequency
81.10 kHz
Color Supported
16.7 Million Colors

Description

AccuSync AS193I-BK 19 inch 1,000:1 14ms VGA/DVI WLED LCD Monitor (Black)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.