This item is Discontinued.

Nec -AVT 70" Large Screen 4,000:1 Composite/VGA/DVI/HDMI/DP/RJ45 LED LCD E705

-AVT 70" Large Screen 4,000:1 Composite/VGA/DVI/HDMI/DP/RJ45 LED LCD (Discontinued)

  • Mfr # E705
  • Zoro # G6260948
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E705
Zoro #
G6260948
UPC #
805736056075
Country of Origin
Switzerland

Dimensions

Screen Size
70 in

Details

Item
Digital Signage Display
Features
Button Lock, Carbon Footprint Meter, Integrated Speaker, Landscape Capable, Open Pluggable Specification (OPS), Picture in Picture, Picture on Picture, Plug and Play, Progressive Scan, Side by Side, Smart Scheduling, Temperature Sensor
Color
Black
Includes
Power cord, DVI-D cable (1.8m), Wireless remote control, (2) AAA Batteries, CD-ROM (user manual), Option board slot cover, (1) Screw, (1) Thumbscrew.
Speakers
2
Watt (RMS)
20 W
Standard Refresh Rate
60 Hz
Resolution
1920 x 1080
Network (RJ-45)
Yes
Brightness
450 Nit
HDMI
Yes
VGA
Yes
Native Contrast Ratio
4,000:1
Horizontal Viewing Angle
178°
VESA Mount Standard
400 x 400
Display Type
LCD
USB
Yes
DVI
Yes
Vertical Viewing Angle
178°
Ethernet Technology
Fast Ethernet
Scan Format
1080p
VESA Mount Compatible
Yes
Backlight Technology
Edge LED
DisplayPort
Yes
Input Voltage
120V AC, 230V AC
Power Consumption
150 W
HDCP Supported
Yes
Response Time
8 ms
Serial
Yes
Aspect Ratio
16:9
Series
E

Description

E705-AVT 70 inch Large Screen 4,000:1 8ms Composite/VGA/DVI/HDMI/DisplayPort/RJ45 LED LCD Monitor, w/ Speakers (Black)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.