Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nec E172M-BK 17 inch 1,000:1 5.5ms DisplayPort/HDMI/VGA LED LCD E172M-BK

E172M-BK 17 inch 1,000:1 5.5ms DisplayPort/HDMI/VGA LED LCD (Discontinued)

  • Mfr # E172M-BK
  • Zoro # G7335134
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E172M-BK
Zoro #
G7335134
UPC #
805736072433
Country of Origin
Unknown

Dimensions

Width
14.5"
Depth
2.4"
Height
12.6"

Details

Color
Black
Speakers
Yes
Product Type
LCD Monitor
Aspect Ratio
1899-12-30
Brightness
250 Nit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.