Zoro Homepage
This item is Discontinued.
Nec Display Solutions E233Wmi-Bk; 23 Ah-Ips Led Backlit Lcd Monitor;1920X1080 Fhd E233WMi-BK

E233Wmi-Bk; 23 Ah-Ips Led Backlit Lcd Monitor;1920X1080 Fhd (Discontinued)

  • Mfr # E233WMi-BK
  • Zoro # G9048132
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E233WMi-BK
Zoro #
G9048132
UPC #
-
Country of Origin
Unknown

Dimensions

Screen Size
23"
Height
12.7"
Width
21.4"
Depth
2.1"

Details

HD Resolution
1080p
Speakers
Yes
Color
Black
Item
Monitor
Contrast Ratio
1,000:1
Product Type
LCD Monitor
Brightness
250 Nit
Aspect Ratio
1899-12-30

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.