Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Nec Interactive Display, 32", LED, 10" D E325

Interactive Display, 32", LED, 10" D (Discontinued)

  • Mfr # E325
  • Zoro # G5895060
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E325
Zoro #
G5895060
UPC #
805736054828
Country of Origin
China

Dimensions

Screen Size
32 in
Height
18 7/32 in
Width
28 5/8 in
Depth
10 in

Details

Display Type
LED
Item
Interactive Display
Max. Resolution
1366 x 768
Screen Refresh Rate
60 Hz
Operating System
Windows 7, Windows 8
Microprocessor
Intel(R) Core(TM) i3/i5
Includes
Power Cord, VGA Cable, Wireless Remote Control, Batteries, User Manual
Multifunction
No
Digital Cable Ready
yes
Maximum Number of Users
1
Media Card Slot
No
Vertical Resolution
768
Remote Control Type
Standard
Touchscreen Compatibility
Windows
Sleep/Alarm Timer
Yes
Energy Star Compliant
No
Audio Outputs
1
Language Options
3
Component Video Inputs
1
Contrast Ratio
3000:1
S-Video Inputs
No
USB Slot
1
Coaxial Cable Inputs
1
Composite Inputs
1
HDMI Inputs
3
Speakers
2
Aspect Ratio
16:9
PC Inputs
No
Watts/Channel
0

Description

Interactive Display, Display Type LED, Screen Size 32 in, Touchscreen Compatibility Windows, Maximum Number of Users 1, Max. Resolution 1366 x 768, Vertical Resolution 768, HDMI Inputs 3, S-Video Inputs No, Component Video Inputs 1, Composite Inputs 1, PC Inputs No, Speakers 2, Remote Control Type Standard, Screen Refresh Rate 60 Hz, Includes Power Cord, VGA Cable, Wireless Remote Control, Batteries, User Manual, Height 18 7/32 in, Width 28 5/8 in, Depth 10 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.