Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nec Interactive Display, 42", LED, 38-5/16" W V423

Interactive Display, 42", LED, 38-5/16" W (Discontinued)

  • Mfr # V423
  • Zoro # G5894911
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V423
Zoro #
G5894911
UPC #
805736043013
Country of Origin
China

Dimensions

Screen Size
42 in
Height
23 45/64 in
Width
38 5/16 in
Depth
9 13/32 in

Details

Display Type
LED
Item
Interactive Display
Max. Resolution
1920 x 1080
Screen Refresh Rate
60 Hz
Operating System
Windows 7, Windows 8
Microprocessor
Intel(R) Core(TM) i3/i5
Remote Control Type
Standard
HDMI Inputs
1
Audio Outputs
1
Media Card Slot
No
Energy Star Compliant
No
Multifunction
No
Coaxial Cable Inputs
1
Includes
Power Cord, VGA Cable, Wireless Remote Control, Batteries, Main Switch Cover, User Manual, Clamp, Screws
Sleep/Alarm Timer
Yes
Contrast Ratio
1300:1
Component Video Inputs
1
Aspect Ratio
16:9
S-Video Inputs
1
USB Slot
No
Maximum Number of Users
1
Touchscreen Compatibility
Windows
Composite Inputs
1
Vertical Resolution
1080
Speakers
2
Language Options
9
Watts/Channel
88
PC Inputs
No
Digital Cable Ready
yes

Description

Interactive Display, Display Type LED, Screen Size 42 in, Touchscreen Compatibility Windows, Maximum Number of Users 1, Max. Resolution 1920 x 1080, Vertical Resolution 1080, HDMI Inputs 1, S-Video Inputs 1, Component Video Inputs 1, Composite Inputs 1, PC Inputs No, Speakers 2, Remote Control Type Standard, Screen Refresh Rate 60 Hz, Includes Power Cord, VGA Cable, Wireless Remote Control, Batteries, Main Switch Cover, User Manual, Clamp, Screws, Height 23 45/64 in, Width 38 5/16 in

Restrictions

WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.