Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Nec Interactive Display, 46", LED, 25-13/32" H P463-AVT

Interactive Display, 46", LED, 25-13/32" H (Discontinued)

  • Mfr # P463-AVT
  • Zoro # G5894966
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P463-AVT
Zoro #
G5894966
UPC #
805736049091
Country of Origin
China

Dimensions

Screen Size
46 in
Height
25 13/32 in
Width
41 39/64 in
Depth
9 13/32 in

Details

Display Type
LED
Item
Interactive Display
Max. Resolution
1920 x 1080
Screen Refresh Rate
60 Hz
Operating System
Windows 7, Windows 8
Microprocessor
Intel(R) Core(TM) i3/i5
PC Inputs
No
Sleep/Alarm Timer
Yes
Watts/Channel
0
Digital Cable Ready
yes
Maximum Number of Users
1
Touchscreen Compatibility
Windows
Audio Outputs
1
Includes
Power Cord, DVI-D Cable, ATSC Tuner, Wireless Remote Control, Batteries, User Manual, Option Board Slot Cover, Screws, Thumbscrews
Contrast Ratio
4000:1
Speakers
2
Energy Star Compliant
No
S-Video Inputs
No
Media Card Slot
No
Aspect Ratio
16:9
USB Slot
1
HDMI Inputs
1
Coaxial Cable Inputs
1
Multifunction
No
Language Options
9
Remote Control Type
Standard
Vertical Resolution
1080
Composite Inputs
No
Component Video Inputs
No

Description

Interactive Display, Display Type LED, Screen Size 46 in, Touchscreen Compatibility Windows, Maximum Number of Users 1, Max. Resolution 1920 x 1080, Vertical Resolution 1080, HDMI Inputs 1, S-Video Inputs No, Component Video Inputs No, Composite Inputs No, PC Inputs No, Speakers 2, Remote Control Type Standard, Screen Refresh Rate 60 Hz, Includes Power Cord, DVI-D Cable, ATSC Tuner, Wireless Remote Control, Batteries, User Manual, Option Board Slot Cover, Screws, Thumbscrews, Height 25 13/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.