Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nec Interactive Display, 50", LED, 44-13/64" W E505

Interactive Display, 50", LED, 44-13/64" W (Discontinued)

  • Mfr # E505
  • Zoro # G5895045
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E505
Zoro #
G5895045
UPC #
805736054835
Country of Origin
China

Dimensions

Screen Size
50 in
Height
3 in
Width
44 13/64 in
Depth
25 1/2 in

Details

Display Type
LED
Item
Interactive Display
Max. Resolution
1920 x 1080
Screen Refresh Rate
60 Hz
Operating System
Windows 7, Windows 8
Microprocessor
Intel(R) Core(TM) i3/i5
Aspect Ratio
16:9
Vertical Resolution
1080
Coaxial Cable Inputs
1
Language Options
3
Component Video Inputs
1
PC Inputs
No
Watts/Channel
0
USB Slot
1
Contrast Ratio
5000:1
Audio Outputs
1
Includes
Power Cord, VGA Cable, Wireless Remote Control, Batteries, User Manual, Stand, Thumbscrews, Manual
Digital Cable Ready
yes
Energy Star Compliant
No
Remote Control Type
Standard
Composite Inputs
1
Media Card Slot
No
HDMI Inputs
3
Speakers
2
Sleep/Alarm Timer
Yes
Touchscreen Compatibility
Windows
Multifunction
No
Maximum Number of Users
1
S-Video Inputs
No

Description

Interactive Display, Display Type LED, Screen Size 50 in, Touchscreen Compatibility Windows, Maximum Number of Users 1, Max. Resolution 1920 x 1080, Vertical Resolution 1080, HDMI Inputs 3, S-Video Inputs No, Component Video Inputs 1, Composite Inputs 1, PC Inputs No, Speakers 2, Remote Control Type Standard, Screen Refresh Rate 60 Hz, Includes Power Cord, VGA Cable, Wireless Remote Control, Batteries, User Manual, Stand, Thumbscrews, Manual, Height 3 in, Width 44 13/64 in, Depth 25 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.