Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nec Interactive Display, 55", LED, 24-39/64" H X554UN-2

Interactive Display, 55", LED, 24-39/64" H (Discontinued)

  • Mfr # X554UN-2
  • Zoro # G5894799
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X554UN-2
Zoro #
G5894799
UPC #
805736053715
Country of Origin
China

Dimensions

Screen Size
55 in
Height
24 39/64 in
Width
40 5/16 in
Depth
9 13/32 in

Details

Display Type
LED
Item
Interactive Display
Max. Resolution
1920 x 1080
Screen Refresh Rate
60 Hz
Operating System
Windows 7, Windows 8
Microprocessor
Intel(R) Core(TM) i3/i5
Composite Inputs
0
Digital Cable Ready
yes
Aspect Ratio
16:9
Maximum Number of Users
1
Vertical Resolution
1080
Language Options
9
Sleep/Alarm Timer
Yes
S-Video Inputs
No
Media Card Slot
No
HDMI Inputs
1
Speakers
2
Energy Star Compliant
No
Multifunction
No
Remote Control Type
Standard
Component Video Inputs
No
Coaxial Cable Inputs
1
Touchscreen Compatibility
Windows
Contrast Ratio
3500:1
Watts/Channel
120
USB Slot
1
PC Inputs
No
Audio Outputs
1
Includes
Power Cord, DisplayPort Cable, LAN Cable, Batteries, CD-ROM (User Manual), Option Board Slot Cover, Screws, Thumbscrews

Description

Interactive Display, Display Type LED, Screen Size 55 in, Touchscreen Compatibility Windows, Maximum Number of Users 1, Max. Resolution 1920 x 1080, Vertical Resolution 1080, HDMI Inputs 1, S-Video Inputs No, Component Video Inputs No, Composite Inputs 0, PC Inputs No, Speakers 2, Remote Control Type Standard, Screen Refresh Rate 60 Hz, Includes Power Cord, DisplayPort Cable, LAN Cable, Batteries, CD-ROM (User Manual), Option Board Slot Cover, Screws, Thumbscrews, Height 24 39/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.