
Led High Brightness Lcd ;Public Display Monitor; Dir (Discontinued)
- Mfr # X474HB
- Zoro # G5774600
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
X474HB
Zoro #
G5774600
UPC #
-
Country of Origin
Unknown
Dimensions
Screen Size
47"
Height
24.7"
Width
42.7"
Depth
5.8"
Details
Speakers
Yes
Features
Ambient Light Sensor, Plug and Play, Landscape/Portrait Viewable, Carbon Footprint Meter, Picture on Picture, TileMatrix (10x10), Side by Side, Temperature Sensor, Super In-plane Switching (S-IPS) Technology, Open Pluggable Specification (OPS), Screen Saver
Color
Black
Brightness
2000 Nit
Product Type
Digital Signage Display
Power Consumption
190 W
Aspect Ratio
1899-12-30
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.