Zoro Homepage
This item is Discontinued.
Nec MultiSync 17in. 1,000:1 5ms VGA/DVI LCD Monitor (Black) LCD175M-BK

MultiSync 17in. 1,000:1 5ms VGA/DVI LCD Monitor (Black) (Discontinued)

  • Mfr # LCD175M-BK
  • Zoro # G5652763
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCD175M-BK
Zoro #
G5652763
UPC #
805736032215
Country of Origin
Switzerland

Dimensions

Screen Size
17"

Details

Item
LCD Monitor

Description

MultiSync LCD175M-BK 17 inch 1,000:1 5ms VGA/DVI LCD Monitor (Black)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.