Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nec Display Solutions Multisync 21.5 In Led Backlit Lcd Monitor EA224WMi-BK

Multisync 21.5 In Led Backlit Lcd Monitor (Discontinued)

  • Mfr # EA224WMi-BK
  • Zoro # G5750679
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EA224WMi-BK
Zoro #
G5750679
UPC #
-
Country of Origin
Unknown

Dimensions

Screen Size
21.5"
Height
11.9"
Width
20"
Depth
2.4"

Details

Speakers
Yes
Item
Monitor
Brightness
250 Nit
Contrast Ratio
1,000:1
Aspect Ratio
1899-12-30
Color
Black
Features
Ambient Light Sensor, Cable Management, Touch Controls, Carbon Footprint Meter, AccuColor, Smart Sensing Technology, Eco Mode
Product Type
LCD Monitor

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.