Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nec MultiSync 24" 6ms VGA/DVI/HDMI/DP/USB3.0 LED LCD Monitor, w/Spkr EA245WMI-BK

MultiSync 24" 6ms VGA/DVI/HDMI/DP/USB3.0 LED LCD Monitor, w/Spkr (Discontinued)

  • Mfr # EA245WMI-BK
  • Zoro # G6723447
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EA245WMI-BK
Zoro #
G6723447
UPC #
805736062380
Country of Origin
Unknown

Dimensions

Width with Stand
20.90 in
Height with Stand
19.60 in
Screen Size
24 in
Viewable Screen Size
24 in
Depth with Stand
8 in

Details

Item
LCD Monitor
Color
Black
Series
EA
Features
Energy Star; Environmentally Friendly
Includes
Setup sheet, User manual, Power cord, DisplayPort cable, USB cable, ControlSync cable
Number of Screens
1
TCO Certified
Yes
Color Supported
16.7 Million Colors
Resolution
1920 x 1200
Response Time
6 ms
Speakers
Yes
USB
Yes
Contrast Ratio
1,000:1
VGA
Yes
Built-in Devices
USB Hub
VESA Mount Standard
100 x 100
Brightness
300 Nit
Operating Power Consumption
22 W
Aspect Ratio
16:10
DisplayPort
Yes
Backlight Technology
LED
HDMI
Yes
Screen Mode
WUXGA
DVI
Yes
VESA Mount Compatible
Yes

Description

MultiSync EA245WMI-BK 24 inch Widescreen 1,000:1 6ms VGA/DVI/HDMI/DisplayPort/USB3.0 LED LCD Monitor, w/ Speakers (Black)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.