
Multisync C431-43In Slim Led Lcd Public Displaymonitor;1920X1080 (Fhd) (Discontinued)
- Mfr # C431
- Zoro # G5750371
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C431
Zoro #
G5750371
UPC #
-
Country of Origin
Unknown
Dimensions
Screen Size
43"
Height
22"
Width
38.2"
Depth
1.8"
Details
HD Resolution
1080p
Item
Monitor
Product Type
Digital Signage Display
Brightness
400 Nit
Description
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.