
Multisync C861Q 86Inch Slim Led Lcd Public Display Monitor; 3840 X (Discontinued)
- Mfr # C861Q
- Zoro # G9051580
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C861Q
Zoro #
G9051580
UPC #
-
Country of Origin
Unknown
Dimensions
Screen Size
86"
Height
43.3"
Width
75.9"
Depth
2.9"
Details
Item
Monitor
Brightness
350 Nit
Product Type
Digital Signage Display
Description
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.