
Multisync E271N-Bk; 27 Inch Ips Led Backlit Lcd Monitor With 3 Sided U (Discontinued)
- Mfr # E271N-BK
- Zoro # G9049191
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E271N-BK
Zoro #
G9049191
UPC #
-
Country of Origin
Unknown
Dimensions
Screen Size
27"
Height
14.2"
Width
24"
Depth
1.8"
Details
Speakers
Yes
Color
Black
Item
Monitor
Contrast Ratio
1,000:1
Product Type
LCD Monitor
Aspect Ratio
1899-12-30
Brightness
250 Nit
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.