
Multisync Ex241Un-Pt-H Touch Display; Without Stand; 24Inch Led Backli (Discontinued)
- Mfr # EX241UN-PT-H
- Zoro # G5775748
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EX241UN-PT-H
Zoro #
G5775748
UPC #
-
Country of Origin
Unknown
Dimensions
Height
13"
Width
22.1"
Depth
2.1"
Details
Speakers
Yes
Aspect Ratio
1899-12-30
Brightness
250 Nit
Product Type
LCD Touchscreen Monitor
Description
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.