Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nec Display Solutions Nec 55 In Lcd Monitor Professi V551

Nec 55 In Lcd Monitor Professi (Discontinued)

  • Mfr # V551
  • Zoro # G5769122
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V551
Zoro #
G5769122
UPC #
-
Country of Origin
Unknown

Dimensions

Screen Size
55"
Height
30.5"
Width
51.9"
Depth
4.7"

Details

Speakers
Yes
Item
Monitor
Features
Picture and Picture (PAP), Plug and Play, TileMatrix (10x10), Smart Scheduling, Screen Saver, Video Wall, Landscape/Portrait Viewable, Touch- and Protective Screen-ready
Color
Black
Brightness
350 Nit
Aspect Ratio
1899-12-30
Product Type
Digital Signage Display
Power Consumption
200 W

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.