Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nec Display Solutions Np-Px803Ul-Wh With Np18Zl Lens. Bundle Includespx803Ul NP-PX803UL-W-18

Np-Px803Ul-Wh With Np18Zl Lens. Bundle Includespx803Ul (Discontinued)

  • Mfr # NP-PX803UL-W-18
  • Zoro # G4612648
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP-PX803UL-W-18
Zoro #
G4612648
UPC #
-
Country of Origin
Unknown

Dimensions

Height
8.5"
Width
19.7"
Depth
22.9"

Details

Product Type
DLP Projector
Lamp Type
Laser/Phosphor
Contrast Ratio
10,000:1

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.