
P404 40 Led Lcd Public Display Monitor 1920 X1080 (Fhd); 700 Nits; An (Discontinued)
- Mfr # P404
- Zoro # G5767436
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P404
Zoro #
G5767436
UPC #
-
Country of Origin
Unknown
Dimensions
Screen Size
40"
Height
20.9"
Width
36.1"
Depth
2.2"
Details
HD Resolution
1080p
Color
Black
Item
Monitor
Brightness
700 Nit
Product Type
Digital Signage Display
Description
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.