
Wuxga 1-Chip Dlp; Laser Light Source; 20;000 Hourslight Source Life; 1 (Discontinued)
- Mfr # NP-PX1004UL-BK
- Zoro # G5750688
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NP-PX1004UL-BK
Zoro #
G5750688
UPC #
-
Country of Origin
Unknown
Dimensions
Width
19.7"
Depth
22.9"
Height
8.5"
Details
Product Type
DLP Projector
Contrast Ratio
10,000:1
Lamp Type
Laser/Phosphor
Description
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.