
Wuxga Lcd; 8000 Lumen Advanced Professional Laserinstallation Projecto (Discontinued)
- Mfr # NP-PA803UL
- Zoro # G2070001
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NP-PA803UL
Zoro #
G2070001
UPC #
-
Country of Origin
Unknown
Dimensions
Height
8.2"
Width
22.8"
Depth
19.3"
Details
Contrast Ratio
2,500,000:1
Product Type
LCD Projector
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.