
Wxga Lcd; 3700 Lumen; 1.7X Zoom; 10 000 Hour Lamp Projector - Dual (Discontinued)
- Mfr # NP-ME372W
- Zoro # G5779001
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NP-ME372W
Zoro #
G5779001
UPC #
-
Country of Origin
Unknown
Dimensions
Height
10.3"
Width
13.6"
Depth
4.1"
Details
Color
White
Contrast Ratio
16,000:1
Lamp Type
AC
Optical Zoom
1.7x
Product Type
LCD Projector
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.