
Xga Lcd; 4000 Lumen; 1.7X Zoom; 10 000 Hour Lamp Projector - Dual (Discontinued)
- Mfr # NP-ME402X
- Zoro # G5775696
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NP-ME402X
Zoro #
G5775696
UPC #
-
Country of Origin
Unknown
Dimensions
Height
10.3"
Width
13.6"
Depth
4.1"
Details
Color
White
Lamp Type
AC
Product Type
LCD Projector
Contrast Ratio
16,000:1
Optical Zoom
1.7x
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.