Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nec Interactive Display, 32", LED, 29-1/2" W V323-2-AVT

Interactive Display, 32", LED, 29-1/2" W (Discontinued)

  • Mfr # V323-2-AVT
  • Zoro # G5894920
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V323-2-AVT
Zoro #
G5894920
UPC #
805736057836
Country of Origin
China

Dimensions

Screen Size
32 in
Height
19 39/64 in
Width
29 1/2 in
Depth
9 13/32 in

Details

Display Type
LED
Item
Interactive Display
Ram Capacity
2 GB
Max. Resolution
1920 x 1080
Screen Refresh Rate
60 Hz
Operating System
Windows 7, Windows 8
Microprocessor
Intel(R) Core(TM) i3/i5
Maximum Number of Users
1
Watts/Channel
50
S-Video Inputs
1
Sleep/Alarm Timer
Yes
Energy Star Compliant
No
Vertical Resolution
1080
USB Slot
No
Coaxial Cable Inputs
1
Aspect Ratio
16:9
Multifunction
No
Includes
Power Cord,DVI-D Cable, Wireless Remote Control, Batteries, User Manual, Clamp, Screws, Digital IP Tuner
Touchscreen Compatibility
Windows
PC Inputs
No
Component Video Inputs
1
HDMI Inputs
1
Audio Outputs
0
Digital Cable Ready
yes
Language Options
9
Media Card Slot
No
Remote Control Type
Standard
Composite Inputs
1
Speakers
2
Contrast Ratio
1300:1

Description

Interactive Display, Display Type LED, Screen Size 32 in, Touchscreen Compatibility Windows, Maximum Number of Users 1, Max. Resolution 1920 x 1080, Vertical Resolution 1080, HDMI Inputs 1, S-Video Inputs 1, Component Video Inputs 1, Composite Inputs 1, PC Inputs No, Speakers 2, Remote Control Type Standard, Screen Refresh Rate 60 Hz, Includes Power Cord,DVI-D Cable, Wireless Remote Control, Batteries, User Manual, Clamp, Screws, Digital IP Tuner, Height 19 39/64 in, Width 29 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.