Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nec Interactive Display, 42", LED, 23-45/64" H V423-AVT

Interactive Display, 42", LED, 23-45/64" H (Discontinued)

  • Mfr # V423-AVT
  • Zoro # G5894905
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V423-AVT
Zoro #
G5894905
UPC #
805736045376
Country of Origin
China

Dimensions

Screen Size
42"
Height
23-45/64"
Width
38-5/16"
Depth
9-13/32"

Details

Display Type
LED
Item
Interactive Display
Max. Resolution
1920 x 1080
Screen Refresh Rate
60 Hz
Operating System
Windows 7, Windows 8
Microprocessor
Intel(R) Core(TM) i3/i5
Speakers
2
PC Inputs
No
HDMI Inputs
1
Sleep/Alarm Timer
Yes
USB Slot
No
Vertical Resolution
1080
Maximum Number of Users
1
Media Card Slot
No
Language Options
9
Energy Star Compliant
No
Includes
VGA Cable, Power Cord, Wireless Remote Control, Batteries, Main Switch Cover, User Manual, Clamp, Screws, Digital IP Tuner
Coaxial Cable Inputs
1
Watts/Channel
88
Touchscreen Compatibility
Windows
Aspect Ratio
16:9
Digital Cable Ready
yes
Component Video Inputs
1
Remote Control Type
Standard
S-Video Inputs
1
Multifunction
No
Composite Inputs
1
Contrast Ratio
1300:1
Audio Outputs
1

Description

Interactive Display, Display Type LED, Screen Size 42 in, Touchscreen Compatibility Windows, Maximum Number of Users 1, Max. Resolution 1920 x 1080, Vertical Resolution 1080, HDMI Inputs 1, S-Video Inputs 1, Component Video Inputs 1, Composite Inputs 1, PC Inputs No, Speakers 2, Remote Control Type Standard, Screen Refresh Rate 60 Hz, Includes VGA Cable, Power Cord, Wireless Remote Control, Batteries, Main Switch Cover, User Manual, Clamp, Screws, Digital IP Tuner, Height 23 45/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.