Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nec Interactive Display, 42", LED, 37-13/16" W E425

Interactive Display, 42", LED, 37-13/16" W (Discontinued)

  • Mfr # E425
  • Zoro # G5895051
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E425
Zoro #
G5895051
UPC #
805736054804
Country of Origin
China

Dimensions

Screen Size
42 in
Height
23 5/16 in
Width
37 13/16 in
Depth
10 in

Details

Display Type
LED
Item
Interactive Display
Max. Resolution
1920 x 1080
Screen Refresh Rate
60 Hz
Operating System
Windows 7, Windows 8
Microprocessor
Intel(R) Core(TM) i3/i5
S-Video Inputs
No
Media Card Slot
No
Speakers
2
Maximum Number of Users
1
Multifunction
No
Coaxial Cable Inputs
1
Touchscreen Compatibility
Windows
Composite Inputs
1
Digital Cable Ready
yes
Audio Outputs
1
Aspect Ratio
16:9
Watts/Channel
0
PC Inputs
No
Language Options
3
HDMI Inputs
3
Component Video Inputs
1
Vertical Resolution
1080
USB Slot
1
Includes
Power Cord, VGA Cable, Wireless Remote Control, Batteries, User Manual
Remote Control Type
Standard
Contrast Ratio
3000:1
Sleep/Alarm Timer
Yes
Energy Star Compliant
No

Description

Interactive Display, Display Type LED, Screen Size 42 in, Touchscreen Compatibility Windows, Maximum Number of Users 1, Max. Resolution 1920 x 1080, Vertical Resolution 1080, HDMI Inputs 3, S-Video Inputs No, Component Video Inputs 1, Composite Inputs 1, PC Inputs No, Speakers 2, Remote Control Type Standard, Screen Refresh Rate 60 Hz, Includes Power Cord, VGA Cable, Wireless Remote Control, Batteries, User Manual, Height 23 5/16 in, Width 37 13/16 in, Depth 10 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.