Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nec Interactive Display, 46", LED, 24-1/2" H X464UNS

Interactive Display, 46", LED, 24-1/2" H (Discontinued)

  • Mfr # X464UNS
  • Zoro # G5894817
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X464UNS
Zoro #
G5894817
UPC #
805736054026
Country of Origin
China

Dimensions

Screen Size
46 in
Height
24 1/2 in
Width
40 13/64 in
Depth
9 13/32 in

Details

Display Type
LED
Item
Interactive Display
Max. Resolution
1920 x 1080
Screen Refresh Rate
60 Hz
Operating System
Windows 7, Windows 8
Microprocessor
Intel(R) Core(TM) i3/i5
USB Slot
1
PC Inputs
No
Sleep/Alarm Timer
Yes
Watts/Channel
120
Speakers
2
S-Video Inputs
No
Vertical Resolution
1080
Contrast Ratio
3500:1
Language Options
9
Remote Control Type
Standard
Coaxial Cable Inputs
1
Includes
Power Cord, DisplayPort Cable, LAN Cable, User Manual, Screws, Thumbscrews
Touchscreen Compatibility
Windows
Energy Star Compliant
No
Digital Cable Ready
yes
Maximum Number of Users
1
HDMI Inputs
1
Media Card Slot
No
Multifunction
No
Component Video Inputs
No
Composite Inputs
0
Aspect Ratio
16:9
Audio Outputs
1

Description

Interactive Display, Display Type LED, Screen Size 46 in, Touchscreen Compatibility Windows, Maximum Number of Users 1, Max. Resolution 1920 x 1080, Vertical Resolution 1080, HDMI Inputs 1, S-Video Inputs No, Component Video Inputs No, Composite Inputs 0, PC Inputs No, Speakers 2, Remote Control Type Standard, Screen Refresh Rate 60 Hz, Includes Power Cord, DisplayPort Cable, LAN Cable, User Manual, Screws, Thumbscrews, Height 24 1/2 in, Width 40 13/64 in, Depth 9 13/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.