Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nec Interactive Display, 46", LED, 25-39/64" H V463-AVT

Interactive Display, 46", LED, 25-39/64" H (Discontinued)

  • Mfr # V463-AVT
  • Zoro # G5894887
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
V463-AVT
Zoro #
G5894887
UPC #
805736045383
Country of Origin
China

Dimensions

Screen Size
46 in
Height
25 39/64 in
Width
41 45/64 in
Depth
9 13/32 in

Details

Display Type
LED
Item
Interactive Display
Max. Resolution
1920 x 1080
Screen Refresh Rate
60 Hz
Operating System
Windows 7, Windows 8
Microprocessor
Intel(R) Core(TM) i3/i5
PC Inputs
No
Audio Outputs
1
Component Video Inputs
1
Media Card Slot
No
Language Options
9
Composite Inputs
1
Remote Control Type
Standard
Maximum Number of Users
1
Digital Cable Ready
yes
Contrast Ratio
4000:1
Sleep/Alarm Timer
Yes
HDMI Inputs
1
USB Slot
No
S-Video Inputs
1
Energy Star Compliant
No
Touchscreen Compatibility
Windows
Multifunction
No
Watts/Channel
76
Vertical Resolution
1080
Speakers
2
Aspect Ratio
16:9
Coaxial Cable Inputs
1
Includes
Power Cord, VGA Cable, Remote Control, Batteries, Main Switch Cover, User Manual, Clamp, Screws, Digital IP Tuner

Description

Interactive Display, Display Type LED, Screen Size 46 in, Touchscreen Compatibility Windows, Maximum Number of Users 1, Max. Resolution 1920 x 1080, Vertical Resolution 1080, HDMI Inputs 1, S-Video Inputs 1, Component Video Inputs 1, Composite Inputs 1, PC Inputs No, Speakers 2, Remote Control Type Standard, Screen Refresh Rate 60 Hz, Includes Power Cord, VGA Cable, Remote Control, Batteries, Main Switch Cover, User Manual, Clamp, Screws, Digital IP Tuner, Height 25 39/64 in, Width 41 45/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.