Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nec Interactive Display, 46", LED, 41-39/64" W P463

Interactive Display, 46", LED, 41-39/64" W (Discontinued)

  • Mfr # P463
  • Zoro # G5894975
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P463
Zoro #
G5894975
UPC #
805736049077
Country of Origin
China

Dimensions

Screen Size
46 in
Height
25 13/32 in
Width
41 39/64 in
Depth
9 13/32 in

Details

Display Type
LED
Item
Interactive Display
Max. Resolution
1920 x 1080
Screen Refresh Rate
60 Hz
Operating System
Windows 7, Windows 8
Microprocessor
Intel(R) Core(TM) i3/i5
Maximum Number of Users
1
Audio Outputs
1
Media Card Slot
No
PC Inputs
No
Vertical Resolution
1080
S-Video Inputs
No
Touchscreen Compatibility
Windows
Multifunction
No
Sleep/Alarm Timer
Yes
Aspect Ratio
16:9
HDMI Inputs
1
Coaxial Cable Inputs
1
Component Video Inputs
No
Remote Control Type
Standard
Watts/Channel
0
Energy Star Compliant
No
Contrast Ratio
4000:1
Language Options
9
USB Slot
1
Composite Inputs
No
Digital Cable Ready
yes
Speakers
2
Includes
Power Cord, DVI-D Cable, Wireless Remote Control, Batteries, User Manual, Option Board Slot Cover, Screws, Thumbscrews

Description

Interactive Display, Display Type LED, Screen Size 46 in, Touchscreen Compatibility Windows, Maximum Number of Users 1, Max. Resolution 1920 x 1080, Vertical Resolution 1080, HDMI Inputs 1, S-Video Inputs No, Component Video Inputs No, Composite Inputs No, PC Inputs No, Speakers 2, Remote Control Type Standard, Screen Refresh Rate 60 Hz, Includes Power Cord, DVI-D Cable, Wireless Remote Control, Batteries, User Manual, Option Board Slot Cover, Screws, Thumbscrews, Height 25 13/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.