Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
V552-AVT
Zoro #
G5894869
UPC #
805736045390
Country of Origin
China
Dimensions
Screen Size
55"
Height
29-13/16"
Width
49-13/64"
Depth
13-13/16"
Description
Interactive Display, Display Type LED, Screen Size 55 in, Touchscreen Compatibility Windows, Maximum Number of Users 1, Max. Resolution 1920 x 1080, Vertical Resolution 1080, HDMI Inputs 1, S-Video Inputs 1, Component Video Inputs 1, Composite Inputs 1, PC Inputs No, Speakers 2, Remote Control Type Standard, Screen Refresh Rate 60 Hz, Includes Power Cord, Digital Tuner, VGA Cable, Remote Control, Batteries, Cable Cover, User Manual, Clamp, Screws, Height 29 13/16 in, Width 49 13/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.