Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nec Interactive Display, 55", LED, 49-13/64" W V552

Interactive Display, 55", LED, 49-13/64" W (Discontinued)

  • Mfr # V552
  • Zoro # G5894878
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V552
Zoro #
G5894878
UPC #
805736043037
Country of Origin
China

Dimensions

Screen Size
55 in
Height
29 13/16 in
Width
49 13/64 in
Depth
13 13/16 in

Details

Display Type
LED
Item
Interactive Display
Max. Resolution
1920 x 1080
Screen Refresh Rate
60 Hz
Operating System
Windows 7, Windows 8
Microprocessor
Intel(R) Core(TM) i3/i5
Multifunction
No
Language Options
9
Aspect Ratio
16:9
Media Card Slot
No
Energy Star Compliant
No
Includes
VGA Cable, Power Cord, Batteries, Wireless Remote Control, Main Switch Cover, User Manual, Clamp, Screws
Composite Inputs
1
Maximum Number of Users
1
Watts/Channel
100
Remote Control Type
Standard
Contrast Ratio
4000:1
Coaxial Cable Inputs
1
Component Video Inputs
1
Sleep/Alarm Timer
Yes
PC Inputs
No
Speakers
2
S-Video Inputs
1
HDMI Inputs
1
Touchscreen Compatibility
Windows
USB Slot
No
Digital Cable Ready
yes
Vertical Resolution
1080
Audio Outputs
1

Description

Interactive Display, Display Type LED, Screen Size 55 in, Touchscreen Compatibility Windows, Maximum Number of Users 1, Max. Resolution 1920 x 1080, Vertical Resolution 1080, HDMI Inputs 1, S-Video Inputs 1, Component Video Inputs 1, Composite Inputs 1, PC Inputs No, Speakers 2, Remote Control Type Standard, Screen Refresh Rate 60 Hz, Includes VGA Cable, Power Cord, Batteries, Wireless Remote Control, Main Switch Cover, User Manual, Clamp, Screws, Height 29 13/16 in, Width 49 13/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.