Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nec Interactive Display, 65", LED, 60-39/64" W V652

Interactive Display, 65", LED, 60-39/64" W (Discontinued)

  • Mfr # V652
  • Zoro # G5894850
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V652
Zoro #
G5894850
UPC #
805736043006
Country of Origin
China

Dimensions

Screen Size
65 in
Height
37 7/32 in
Width
60 39/64 in
Depth
20 7/32 in

Details

Display Type
LED
Item
Interactive Display
Max. Resolution
1920 x 1080
Screen Refresh Rate
60 Hz
Operating System
Windows 7, Windows 8
Microprocessor
Intel(R) Core(TM) i3/i5
Remote Control Type
Standard
Composite Inputs
1
Component Video Inputs
1
Media Card Slot
No
PC Inputs
No
HDMI Inputs
1
Maximum Number of Users
1
Energy Star Compliant
No
Contrast Ratio
4000:1
S-Video Inputs
1
Multifunction
No
Sleep/Alarm Timer
Yes
Includes
Power Cord, VGA Cable, Wireless Remote Control, Batteries, Main Switch Cover, User Manual, Clamp, Screws
Language Options
9
Watts/Channel
185
Vertical Resolution
1080
Audio Outputs
1
Touchscreen Compatibility
Windows
Speakers
2
Aspect Ratio
16:9
Digital Cable Ready
yes
USB Slot
No
Coaxial Cable Inputs
1

Description

Interactive Display, Display Type LED, Screen Size 65 in, Touchscreen Compatibility Windows, Maximum Number of Users 1, Max. Resolution 1920 x 1080, Vertical Resolution 1080, HDMI Inputs 1, S-Video Inputs 1, Component Video Inputs 1, Composite Inputs 1, PC Inputs No, Speakers 2, Remote Control Type Standard, Screen Refresh Rate 60 Hz, Includes Power Cord, VGA Cable, Wireless Remote Control, Batteries, Main Switch Cover, User Manual, Clamp, Screws, Height 37 7/32 in, Width 60 39/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.