Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nec Interactive Display, 70", LED, 37-45/64" H P703

Interactive Display, 70", LED, 37-45/64" H (Discontinued)

  • Mfr # P703
  • Zoro # G5894957
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P703
Zoro #
G5894957
UPC #
805736046670
Country of Origin
Korea, Republic of

Dimensions

Screen Size
70 in
Height
37 45/64 in
Width
62 1/2 in
Depth
23 29/32 in

Details

Display Type
LED
Item
Interactive Display
Max. Resolution
1920 x 1080
Screen Refresh Rate
60 Hz
Operating System
Windows 7, Windows 8
Microprocessor
Intel(R) Core(TM) i3/i5
Remote Control Type
Standard
Maximum Number of Users
1
Contrast Ratio
4000:1
USB Slot
1
Composite Inputs
No
Speakers
2
Coaxial Cable Inputs
1
Includes
Power Cord, DVI-D Cable, Wireless Remote Control, Batteries, User Manual, Option Board Slot Cover, Screws, Thumbscrews
Multifunction
No
Media Card Slot
No
HDMI Inputs
1
Touchscreen Compatibility
Windows
Sleep/Alarm Timer
Yes
S-Video Inputs
No
Audio Outputs
1
Vertical Resolution
1080
Component Video Inputs
No
Watts/Channel
0
Language Options
9
Energy Star Compliant
No
PC Inputs
No
Digital Cable Ready
yes
Aspect Ratio
16:9

Description

Interactive Display, Display Type LED, Screen Size 70 in, Touchscreen Compatibility Windows, Maximum Number of Users 1, Max. Resolution 1920 x 1080, Vertical Resolution 1080, HDMI Inputs 1, S-Video Inputs No, Component Video Inputs No, Composite Inputs No, PC Inputs No, Speakers 2, Remote Control Type Standard, Screen Refresh Rate 60 Hz, Includes Power Cord, DVI-D Cable, Wireless Remote Control, Batteries, User Manual, Option Board Slot Cover, Screws, Thumbscrews, Height 37 45/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.