Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
V801-AVT
Zoro #
G5894826
UPC #
805736047660
Country of Origin
China
Dimensions
Screen Size
80 in
Height
41 13/16 in
Width
72 5/16 in
Depth
3 13/32 in
Description
Interactive Display, Display Type LED, Screen Size 80 in, Touchscreen Compatibility Windows, Maximum Number of Users 1, Max. Resolution 1920 x 1080, Vertical Resolution 1080, HDMI Inputs 1, S-Video Inputs 1, Component Video Inputs 1, Composite Inputs 1, PC Inputs No, Speakers 2, Remote Control Type Standard, Screen Refresh Rate 60 Hz, Includes Power Cord, DVI-D Cable, Digital Tuner, Wireless Remote Control, Batteries, CD-ROM (User Manual), Option Board Slot Cover, Screws, Thumbscrews
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.