Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nec Multimedia Projector, 16:9 Aspect Ratio NP-P554U

Multimedia Projector, 16:9 Aspect Ratio (Discontinued)

  • Mfr # NP-P554U
  • Zoro # G3783363
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP-P554U
Zoro #
G3783363
UPC #
805736066210
Country of Origin
China

Dimensions

Screen Size
30 in to 300 in
Height
5 39/64 in
Width
16 1/2 in
Length
13 in
Cord Length
6 ft
Projection Stage Width
30 in to 300 in
Projection Stage Length
30 in to 300 in

Details

Item
Multimedia Projector
Illumination
5200 lm
Resolution
1920 x 1200
Lamp Included
Yes
Head
5 29/32 in
Lamp Life
4000 hr
Voltage
240V AC
Includes
Power Cord, Remote control, Batteries, RGB Cable
Standards
UL/c-UL, FCC
Contrast Ratio
20000:1
Aspect Ratio
16:9
Lamp Watts
457W bulb

Description

Multimedia Projector, Resolution 1920 x 1200, Illumination 5200 lm, Aspect Ratio 16:9, Contrast Ratio 20000:1, Head 5 29/32 in, Lamp Included Yes, Lamp Life 4000 hr, Lamp Watts 457W bulb, Projection Stage Length 30 in to 300 in, Projection Stage Width 30 in to 300 in, Screen Size 30 in to 300 in, Length 13 in, Width 16 1/2 in, Height 5 39/64 in, Cord Length 6 ft, Voltage 240V AC, Standards UL/c-UL, FCC, Includes Power Cord, Remote control, Batteries, RGB Cable

Restrictions

WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.