Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nec MultiSync 21.5" VGA/DVI/HDMI/DP/USB LED LCD Monitor, w/Spkr EA224WMI-BK

MultiSync 21.5" VGA/DVI/HDMI/DP/USB LED LCD Monitor, w/Spkr (Discontinued)

  • Mfr # EA224WMI-BK
  • Zoro # G6338815
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EA224WMI-BK
Zoro #
G6338815
UPC #
805736041019
Country of Origin
Unknown

Dimensions

Adjustable Stand Height
Yes
Height with Stand
19.70 in
Screen Size
22 in
Width with Stand
20 in
Depth with Stand
8.60 in
Adjustable Display Height
Yes

Details

Color
Black
Standards
ISO 9241-307 Class I; TCO Certified
Features
AccuColor, Ambient Light Sensor, Cable Management, Carbon Footprint Meter, Eco Mode, Smart Sensing Technology, Touch Controls; ENERGY STAR 5.1; Environmentally Friendly
Includes
Setup Sheet, User Manual, Power Cord, 15-pin D-Sub Cable, DVI Cable, USB Cable, Audio Cable, ControlSync Cable.
USB
Yes
Standard Refresh Rate
75 Hz
Aspect Ratio
16:9
Built-in Devices
USB Hub
Panel Technology
In-plane Switching (IPS)
HDCP Supported
Yes
DisplayPort
Yes
Response Time
14 ms
Contrast Ratio
1,000:1
Horizontal Viewing Angle
178°
Max. Resolution
1920 x 1080
VESA Mount Compatible
Yes
Adjustable Display Angle
Yes
Headphone
Yes
Number of Screens
1
Adjustable Display Pivot
Yes
Standby Power Consumption
430 mW
Operating Power Consumption
26 W
Color Supported
16.7 Million Colors
VGA
Yes
Series
EA
Item
LCD Monitor
VESA Mount Standard
100 x 100
Platform Supported
PC
HDMI
Yes
DVI
Yes
Speakers
Yes
USB Standard
USB 2.0
Backlight Technology
LED
Screen Mode
Full HD
Brightness
250 Nit
Horizontal Frequency
83 kHz
Vertical Viewing Angle
178°

Description

MultiSync EA224WMI-BK 21.5 inch Widescreen 1,000:1 14ms VGA/DVI/HDMI/DisplayPort/USB LED LCD Monitor, w/ Speakers (Black)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.